SPC150480Y1P - SPC150KA 277/480V Nema 4X

Eaton

  • $2379.44 (Each)
  • $2,379.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPC150480Y1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC150480Y1P
Description
SPC150KA 277/480V Nema 4X
Surge Protection Device, SPC Series, 150 Ka, 277/480V Wye, Nema 4X, Standard Configuration
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680216428 / 00786680216428
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,379.44 (Each)
Resources
Images
 
 
SPC150480Y1P - Small Image
 
SPC150480Y1P - Large Image
 
SPC150480Y1P - Large Image
 
SPC150480Y1P - Large Image
Attachments
 
 
SPC150480Y1P - Specification Sheet
Brochures
 
 
SPC150480Y1P - Brochure
Tech Bulletins
 
 
SPC150480Y1P - Tech Bulletin
Other Links
 
 
SPC150480Y1P - Other
 
SPC150480Y1P - Other
 
SPC150480Y1P - Other
 
SPC150480Y1P - Other
Features
Voltage Rating
277/480V Wye
Dimensions and Weight
Width
3.19
Depth
7.5
Height
8.5
Descriptions
Description
SPC150KA 277/480V NEMA 4X
Product Type
SPC, 150KA, 277/480V Wye, Basic, Nema 4X
extra long description
ETN SPC150480Y1P SPC,150KA,277/480V
Special Features
Standard configuration
Long Description
Surge Protection Device, SPC series, 150 kA, 277/480V Wye, NEMA 4X, Standard configuration
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC150480Y1P
GTIN
00786680216428
UPC
786680216428
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.