CVX050240S - CVX50 Efa Asm CVX050-240S

Eaton

  • $437.58 (Each)
  • $437.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CVX050240S
Manufacturer
Eaton
Manufacturer's Part Number
CVX050-240S
Description
CVX50 Efa Asm CVX050-240S
Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216195 / 00786685216195
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$437.58 (Each)
Resources
Images
 
 
CVX050240S - Small Image
 
CVX050240S - Large Image
 
CVX050240S - Large Image
 
CVX050240S - Large Image
Attachments
 
 
CVX050240S - Specification Sheet
Other Links
 
 
CVX050240S - Other
 
CVX050240S - Other
 
CVX050240S - Other
Features
Voltage Rating
100/200 V, 120/240 V
Phase
1
Dimensions and Weight
Depth
3.55
Width
4.75
Height
5.67
Descriptions
Description
CVX50 EFA ASM CVX050-240S
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Long Description
Surge Protection Device, CVX050 series, 50 kAIC, 100/200V, 120/240V, Includes ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G operating voltage, Split single-phase, Three-wire
Product Type
CVX50 Efa Asm CVX050-240S
extra long description
ETN CVX050-240S CVX50 EFA ASM CVX05
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVX050-240S
GTIN
00786685216195
UPC
786685216195
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.