5S700 - 8751 Nema 700VA 120/120VAC Taurus Led

Eaton

  • $177.37 (Each)
  • $177.37 (Each)
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
5S700
Manufacturer
Eaton
Manufacturer's Part Number
5S700
Description
8751 Nema 700VA 120/120VAC Taurus Led
Eaton 5S Ups, 700 Va, 420 W, 5-15P Input, Outputs: (8) 5-15R
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043535 / 00743172043535
Weight per unit
13.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.37 (Each)
Resources
Attachments
 
 
5S700 - Specification Sheet
Brochures
 
 
5S700 - Brochure
Other Links
 
 
5S700 - Other
 
5S700 - Other
 
5S700 - Other
 
5S700 - Other
 
5S700 - Other
 
5S700 - Other
 
5S700 - Other
Tech Bulletins
 
 
5S700 - Tech Bulletin
Images
 
 
5S700 - Large Image
 
5S700 - Large Image
 
5S700 - Large Image
 
5S700 - Large Image
 
5S700 - Large Image
 
5S700 - Large Image
 
5S700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
420 W
Descriptions
extra long description
ETN 5S700 EATON 5S UPS
Features
The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent in energy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPS Companion software.
Description
8751 NEMA 700VA 120/120VAC TAURUS LED
Product Type
Eaton 5S Ups
Long Description
Eaton 5S UPS, 700 VA, 420 W, 5-15P input, Outputs: (8) 5-15R
Additional Information
dimensions
10.2000 IN X 3.4000 IN X 9.8000 IN
battery
Sealed, lead-acid
Battery Type
Sealed, lead-acid
Manufacturer Information
Manufacturers Part Number
5S700
Brand
Eaton
GTIN
00743172043535
UPC
743172043535
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
13.86
Carton
1
Uses, Certifications, and Standards
standard
IEC 62040-2:2006 Cat C2 / CISPR22 Class A / FCC part 15 Class A ,cULus Listed ,NOM,CE Marked
Application
Ind Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: CI and Hyper ConvergedStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat