5PXEBM48RT - Eaton 5PX Ebm 48V Rt2u

Eaton

  • $1064.00 (Each)
  • $1,064.00 (Each)
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
5PXEBM48RT
Manufacturer
Eaton
Manufacturer's Part Number
5PXEBM48RT
Description
Eaton 5PX Ebm 48V Rt2u
Eaton 5PX Extended Battery Module (Ebm), 2U, 48V, Used With 5PX 1000, 1500, 2200
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172035905 / 00743172035905
Weight per unit
80.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,064.00 (Each)
Resources
Images
 
 
5PXEBM48RT - Large Image
 
5PXEBM48RT - Large Image
 
5PXEBM48RT - Large Image
Brochures
 
 
5PXEBM48RT - Brochure
Other Links
 
 
5PXEBM48RT - Other
 
5PXEBM48RT - Other
 
5PXEBM48RT - Other
 
5PXEBM48RT - Other
 
5PXEBM48RT - Other
Attachments
 
 
5PXEBM48RT - Specification Sheet
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
EATON 5PX EBM 48V RT2U
Long Description
Eaton 5PX extended battery module (EBM), 2U, 48V, Used with 5PX 1000, 1500, 2200
Special Features
Add up to 4 extended battery modules (EBM) to Eaton 5PX UPS models
Features
Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR® qualified UPS, the 5PX’s managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Manager software enable seamless management in virtualized environments.
Product Type
Eaton 5PX Ebm 48V Rt2u
extra long description
ETN 5PXEBM48RT Eaton 5PX EBM 48V RT
Additional Information
dimensions
17.3701 IN X 20.5512 IN X 3.3937 IN
battery
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PXEBM48RT
GTIN
00743172035905
UPC
743172035905
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Extended Battery Module (EBM)
Packaging
Weight per each
80.81
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Datacenters - IT Space: CI and Hyper ConvergedWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network Closet
standard
IEC/EN 62040-2 ,cTUVus ,CE ,UL 1778 ,IEC/EN 62040-1 ,EAC ,IEC/EN 62040-1 ,cTUVus ,EAC ,CE ,CE ,IEC/EN 62040-2 ,IEC/EN 62040-1 ,UL 1778 ,EAC ,IEC/EN 62040-2 ,cTUVus ,UL 1778 ,CE ,EAC ,IEC/EN 62040-1 ,cTUVus ,IEC/EN 62040-2 ,UL 1778 ,IEC/EN 62040-1 ,CE ,UL 1778 ,IEC/EN 62040-2 ,EAC ,cTUVus ,CE ,IEC/EN 62040-2 ,IEC/EN 62040-1 ,EAC ,UL 1778 ,cTUVus ,IEC/EN 62040-1 ,EAC ,UL 1778 ,CE ,IEC/EN 62040-2 ,cTUVus ,IEC/EN 62040-2 ,IEC/EN 62040-1 ,UL 1778 ,IEC/EN 62040-1 ,UL 1778 ,cTUVus ,CE ,IEC/EN 62040-2 ,C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat