5PX3000RT2U - 7181L Eaton Nema 3KVA 120/120 2u

Eaton

  • $2743.39 (Each)
  • $2,743.39 (Each)
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
5PX3000RT2U
Manufacturer
Eaton
Manufacturer's Part Number
5PX3000RT2U
Description
7181L Eaton Nema 3KVA 120/120 2u
Eaton 5PX Ups, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, 2U, 3000 Va, 2700 W, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172035851 / 00743172035851
Weight per unit
95.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,743.39 (Each)
Resources
Images
 
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Large Image
 
5PX3000RT2U - Small Image
Attachments
 
 
5PX3000RT2U - Specification Sheet
Brochures
 
 
5PX3000RT2U - Brochure
Other Links
 
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
 
5PX3000RT2U - Other
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
120V default (100/110/120/127V)
Wattage
2700 W
Descriptions
extra long description
ETN 5PX3000RT2U EATON 5PX UPS
Product Type
Eaton 5PX Ups
Description
7181L EATON NEMA 3KVA 120/120 2U
Long Description
Eaton 5PX UPS, L5-30P input, Outputs: (6) 5-20R; (1) L5-30R, 120V, 2U, 3000 VA, 2700 W, true sine wave, network card optional
Special Features
ABM technology and temperature-compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of EBMs.
Features
Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR® qualified UPS, the 5PX’s managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Manager software enable seamless management in virtualized environments.
Additional Information
dimensions
25.5000 IN X 17.4000 IN X 3.4000 IN
battery
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PX3000RT2U
GTIN
00743172035851
UPC
743172035851
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
95.17
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Datacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
UL 497A ,UL 1778 ,UL Listed ,cTUVus ,cUL Listed ,NOM ,Homologué UL ,Homologué cUL ,cTUVus ,UL 1778 ,NOM ,UL 497A,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,CE Marked ,Marqué CE ,FCC Partie 15 Classe A Sous-partie B Sections 15.107b, 15.109b
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat