LED8WA190MN830DI - 8W Led A19 30K 800LM Dim - Oc 11075

Eiko

  • $3.36 (Each)
  • $3.36 (Each)

  • $80.64 (Per 24)
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
LED8WA190MN830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/830-DIM-B
Description
8W Led A19 30K 800LM Dim - Oc 11075
Features: Led A19 8W-800LM Dim Enclosed 80+Cri 3000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110756 / 00031293110756
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Standard Packaging
$80.64 (Per 24)
Resources
Brochures
 
 
LED8WA190MN830DI - Brochure
Other Links
 
 
LED8WA190MN830DI - Other
 
LED8WA190MN830DI - Other
Images
 
 
LED8WA190MN830DI - Large Image
 
LED8WA190MN830DI - Small Image
Attachments
 
 
LED8WA190MN830DI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
Long Description
Features: LED A19 8W-800LM DIM ENCLOSED 80+CRI 3000K E26 120 VAC
extra long description
EIKO LED8WA19/OMN/830-DIM-B LED A19
Product Type
Led A19 8W-800LM Dim Enclosed 80+Cri 300
Description
8W LED A19 30K 800LM DIM - OC 11075
Additional Information
beam angle
240°
average life
25,000
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/830-DIM-B
GTIN
00031293110756
UPC
031293110756
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED8WA190MN830DI.
Jump To:

Similar Items

Similar items are close alternatives to LED8WA190MN830DI, though they may not be 100% alike.

00031293105677|0031293|031293105677|03129310567|10567|LED9WA19/0MN/830-D1M-A|LED...
  • Our Part #: LED9WA190MN830DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9WA19/OMN/830-DIM-A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.20) ·
LED9WA190MN830DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat