LED7WBR20830DIMG - 7W Led R20 30K 550LM

Eiko

  • $3.36 (Each)
  • $3.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED7WBR20830DIMG
Manufacturer
Eiko
Manufacturer's Part Number
LED7WBR20/830-DIM-G9
Description
7W Led R20 30K 550LM
Features: Led BR20 Reflector Flood 7W-550LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107640 / 00031293107640
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Resources
Images
 
 
LED7WBR20830DIMG - Small Image
 
LED7WBR20830DIMG - Large Image
Attachments
 
 
LED7WBR20830DIMG - Specification Sheet
Brochures
 
 
LED7WBR20830DIMG - Brochure
Other Links
 
 
LED7WBR20830DIMG - Other
 
LED7WBR20830DIMG - Other
Features
Voltage Rating
120
Wattage
7
Shape
BR20
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.5 DIA X 3.82
Descriptions
Description
7W LED R20 30K 550LM
Long Description
Features: LED BR20 REFLECTOR FLOOD 7W-550LM DIMMABLE 3000K 80+CRI 120VAC E26
Product Type
Led BR20 Reflector Flood 7W-550LM Dimmab
extra long description
EIKO LED7WBR20/830-DIM-G9 LED BR20
Additional Information
beam angle
120°
average life
25,000
lumens
550
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED7WBR20/830-DIM-G9
GTIN
00031293107640
UPC
031293107640
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.148
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED7WBR20830DIMG.
Jump To:

Similar Items

Similar items are close alternatives to LED7WBR20830DIMG, though they may not be 100% alike.

Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
  • Our Part #: R207830DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: R20-7-830-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 10 ($61.50)
R207830DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.15

Each

QTY:
Each
Add

* All prices subject to change.