LED12WBR40830DIM - Dim-G9 #10758 Led 80cri

Eiko

  • $14.40 (Each)
  • $14.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED12WBR40830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED12WBR40/830-DIM-G9
Description
Dim-G9 #10758 Led 80cri
Features: Led BR40 Reflector Flood 12W-1050LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107589 / 00031293107589
Weight per unit
3.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Resources
Images
 
 
LED12WBR40830DIM - Small Image
 
LED12WBR40830DIM - Large Image
Attachments
 
 
LED12WBR40830DIM - Specification Sheet
Brochures
 
 
LED12WBR40830DIM - Brochure
Other Links
 
 
LED12WBR40830DIM - Other
 
LED12WBR40830DIM - Other
Features
Wattage
12
Voltage Rating
120
Shape
BR40
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
4.72 DIA X 6.26
Descriptions
extra long description
EIKO LED12WBR40/830-DIM-G9 LED BR40
Product Type
Led BR40 Reflector Flood 12W-1050LM Dimm
Description
DIM-G9 #10758 LED 80CRI
Long Description
Features: LED BR40 REFLECTOR FLOOD 12W-1050LM DIMMABLE 3000K 80+CRI 120VAC E26
Additional Information
lumens
1,050
beam angle
120°
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Brand
EIKO LTD
Manufacturers Part Number
LED12WBR40/830-DIM-G9
GTIN
00031293107589
UPC
031293107589
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
3.99
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED12WBR40830DIM.
Jump To:

Similar Items

Similar items are close alternatives to LED12WBR40830DIM, though they may not be 100% alike.

11W Led BR40 30K 950LM E26 Dim
  • Our Part #: BR4011830DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR40-11-830-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.92)
BR4011830DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.82

Each

QTY:
Each
Add

* All prices subject to change.