F28T8841ES - F28T8/841/Es [36/Box]

Eiko

  • $4.00 (Each)
  • $4.00 (Each)

Availability: Currently Out Of Stock
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
F28T8841ES
Manufacturer
Eiko
Manufacturer's Part Number
F28T8/841/ES
Description
F28T8/841/Es [36/Box]
Features: 28W Energy Saving Universal Start 4100K 85 Cri Medium Bi-Pin
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Linear Fluorescent Straight Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
031293066053 / 00031293066053
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Resources
Attachments
 
 
F28T8841ES - Specification Sheet
Images
 
 
F28T8841ES - Large Image
 
F28T8841ES - Small Image
Other Links
 
 
F28T8841ES - Other
 
F28T8841ES - Other
Brochures
 
 
F28T8841ES - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Color
K
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Description
F28T8/841/ES [36/BOX]
Long Description
Features: 28W ENERGY SAVING UNIVERSAL START 4100K 85 CRI MEDIUM BI-PIN
Special Features
Three Phosphor, Universal Start
Product Type
28W Energy Saving Universal Start 4100K
extra long description
EIKO F28T8/841/ES 28W ENERGY SAVING
Additional Information
lumens
2800 (Initial),2635 (Mean)
Base
G13
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
F28T8/841/ES
GTIN
00031293066053
UPC
031293066053
Taxonomies, Classifications, and Categories
Type
Energy Saving Lamp
Packaging
Weight per each
0.415
Carton
1
Uses, Certifications, and Standards
standard
CEE,IMERC,RoHS,TCLP
Application
Energy Saving Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat