TJS150 - 150A 600V Class T Fast Acting Cling Fuse

Eaton

  • $97.97 (Each)
  • $97.97 (Each)
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
TJS150
Manufacturer
Eaton
Manufacturer's Part Number
TJS150
Description
150A 600V Class T Fast Acting Cling Fuse
Eaton Edison TJS Fuse, Very Fast-Acting Fuse, 150 A, Class T, Non-Indicating, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634807285 / 00782634807285
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.97 (Each)
Resources
Images
 
 
TJS150 - Large Image
 
TJS150 - Video
Attachments
 
 
TJS150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Product Type
Class T Fast Acting 600V
extra long description
EFSE TJS150 CLASS T FAST ACTING 600
Description
150A 600V CLASS T FAST ACTING CLING FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJS fuse, Very fast-acting fuse, 150 A, Class T, Non-indicating, 200 kAIC, Standard, 1, 600 V
Additional Information
media
Yes
dimensions
3.2500 IN X 0.0010 IN X 1.0700 IN
class
Class T
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
TJS150
GTIN
00782634807285
UPC
782634807285
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat