TJN150 - 150A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $75.26 (Each)
  • $75.26 (Each)
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
TJN150
Manufacturer
Eaton
Manufacturer's Part Number
TJN150
Description
150A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 150 A, Class T, Non-Indicating, 20 Kaic, Standard, 1, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634641506 / 00782634641506
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.26 (Each)
Resources
Images
 
 
TJN150 - Large Image
 
TJN150 - Small Image
 
TJN150 - Video
Attachments
 
 
TJN150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC
amperage rating
150 A
Voltage Rating
160 Vdc
Descriptions
extra long description
EFSE TJN150 CLASS T FAST ACTING 300
Product Type
Class T Fast Acting 300V
Description
150A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Special Features
Finger Safe
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 150 A, Class T, Non-indicating, 20 kAIC, Standard, 1, 160 Vdc
Additional Information
media
Yes
dimensions
2.4400 IN X 1.0600 IN X 1.0600 IN
class
Class T
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
TJN150
GTIN
00782634641506
UPC
782634641506
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat