TJN125 - 125A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $66.60 (Each)
  • $66.60 (Each)
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
TJN125
Manufacturer
Eaton
Manufacturer's Part Number
TJN125
Description
125A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 125 A, Class T, Non-Indicating, 20 Kaic, Standard, 1, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634641254 / 00782634641254
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.60 (Each)
Resources
Images
 
 
TJN125 - Large Image
 
TJN125 - Video
Attachments
 
 
TJN125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125 A
Voltage Rating
160 Vdc
interrupt rating
20 kAIC
Descriptions
Product Type
Class T Fast Acting 300V
extra long description
EFSE TJN125 CLASS T FAST ACTING 300
Description
125A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 125 A, Class T, Non-indicating, 20 kAIC, Standard, 1, 160 Vdc
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
2.4400 IN X 1.0600 IN X 1.0600 IN
class
Class T
Manufacturer Information
Manufacturers Part Number
TJN125
Brand
EDISON
GTIN
00782634641254
UPC
782634641254
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat