MEQ25 - 25A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $39.65 (Each)
  • $39.65 (Each)

  • $396.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MEQ25
Manufacturer
Eaton
Manufacturer's Part Number
MEQ25
Description
25A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 25 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634786658 / 00782634786658
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.65 (Each)
Standard Packaging
$396.50 (Per 10)
Resources
Images
 
 
MEQ25 - Small Image
 
MEQ25 - Large Image
 
MEQ25 - Large Image
 
MEQ25 - Video
Attachments
 
 
MEQ25 - Specification Sheet
Other Links
 
 
MEQ25 - Other
Features
Material
Fiber Tube
Descriptions
Description
25A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEQ25 UL TIME DELAY MIDGET FUS
Long Description
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 25 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ25
GTIN
00782634786658
UPC
782634786658
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of MEQ25.
Jump To:

Similar Items

Similar items are close alternatives to MEQ25, though they may not be 100% alike.

The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ025
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
FLQ25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false