MCL8 - 8A 600V Fast Acting Midget Fuse

Eaton

  • $39.05 (Each)
  • $39.05 (Each)

  • $390.50 (Per 10)
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
MCL8
Manufacturer
Eaton
Manufacturer's Part Number
MCL8
Description
8A 600V Fast Acting Midget Fuse
Midget Fast Acting Fuses 600V 8A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 8A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 8A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420170 / 00782634420170
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.05 (Each)
Standard Packaging
$390.50 (Per 10)
Resources
Images
 
 
MCL8 - Large Image
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
8A 600V FAST ACTING MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Midget Fast Acting Fuses 600V 8a
extra long description
MOR T626-MCL8 Midget Fast Acting Fu
Long Description
Midget Fast Acting Fuses 600V 8A - Midget Fast Acting Fuses 600V respond quickly to both overloads and short-circuit currentsMidget Fast Acting Fuses 600V 8A features include:Use with street lighting holders, HID lighting, control circuits and electronic equipment protectionCompact DimensionsInterrupting Rating: 100kA RMS AmpsUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Fast Acting Fuses 600V 8A:
Additional Information
Voltage
600V
amps
8
Fuse Type
Midget Fast Acting Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL8
GTIN
00782634420170
UPC
782634420170
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCL8.
Jump To:

Similar Items

Similar items are close alternatives to MCL8, though they may not be 100% alike.

Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, M...
  • Our Part #: KTK8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-8
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($352.70) ·
KTK8 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat