LESRK150 - 150A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $324.99 (Each)
  • $324.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LESRK150
Manufacturer
Eaton
Manufacturer's Part Number
LESRK150
Description
150A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 150 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548485 / 00782634548485
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.99 (Each)
Resources
Images
 
 
LESRK150 - Small Image
 
LESRK150 - Large Image
 
LESRK150 - Video
Attachments
 
 
LESRK150 - Specification Sheet
Features
amperage rating
150 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Product Type
Ul Class RK1 Time Delay
extra long description
EFSE LESRK150 UL CLASS RK1 TIME DEL
Description
150A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 150 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
class
Class RK1
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LESRK150
GTIN
00782634548485
UPC
782634548485
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
There were no add-on items found for LESRK150.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds