LESRK100 - 100A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $177.58 (Each)
  • $177.58 (Each)
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
LESRK100
Manufacturer
Eaton
Manufacturer's Part Number
LESRK100
Description
100A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 100 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548454 / 00782634548454
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.58 (Each)
Resources
Images
 
 
LESRK100 - Large Image
 
LESRK100 - Small Image
 
LESRK100 - Video
Attachments
 
 
LESRK100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 100 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Product Type
Ul Class RK1 Time Delay 6
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
extra long description
EFSE LESRK100 UL CLASS RK1 TIME DEL
Description
100A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Additional Information
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
class
Class RK1
media
Yes
Manufacturer Information
Manufacturers Part Number
LESRK100
Brand
EDISON
GTIN
00782634548454
UPC
782634548454
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LESRK100.
Jump To:

Similar Items

Similar items are close alternatives to LESRK100, though they may not be 100% alike.

Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current ...
  • Our Part #: LPSRK100SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPS-RK-100SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($891.75) ·
LPSRK100SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$178.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat