LENRK6.25 - 6.25A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $19.98 (Each)
  • $19.98 (Each)

  • $199.80 (Per 10)
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
LENRK6.25
Manufacturer
Eaton
Manufacturer's Part Number
LENRK6.25
Description
6.25A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 6.25 A, Class RK1, 200 Kaic, Standard, 10, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538264 / 00782634538264
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.98 (Each)
Standard Packaging
$199.80 (Per 10)
Resources
Images
 
 
LENRK6.25 - Large Image
 
LENRK6.25 - Small Image
 
LENRK6.25 - Video
Attachments
 
 
LENRK6.25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
250 V
amperage rating
6.25A
Descriptions
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, 6.25 A, Class RK1, 200 kAIC, Standard, 10, 250 V
Special Features
Non-indicating, High in-rush current motor protection
Product Type
Ul Class RK1 Time Delay 2
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
extra long description
EFSE LENRK6.25 UL CLASS RK1 TIME DE
Description
6.25A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Additional Information
media
Yes
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class RK1
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
LENRK6.25
GTIN
00782634538264
UPC
782634538264
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat