LENRK400 - 400A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $430.21 (Each)
  • $430.21 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LENRK400
Manufacturer
Eaton
Manufacturer's Part Number
LENRK400
Description
400A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538554 / 00782634538554
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$430.21 (Each)
Resources
Images
 
 
LENRK400 - Small Image
 
LENRK400 - Large Image
 
LENRK400 - Video
Attachments
 
 
LENRK400 - Specification Sheet
Features
interrupt rating
200 kAIC
Voltage Rating
250 VAC, 125 VDC
amperage rating
400 A
Descriptions
Product Type
Ul Class RK1 Time Delay 2
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
extra long description
EFSE LENRK400 UL CLASS RK1 TIME DEL
Description
400A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 400 A, Class RK1, 200 kAIC, Standard, 1, 250 V, 125 Vdc
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
8.6300 IN X 2.3600 IN X 2.3600 IN
class
Class RK1
Manufacturer Information
Manufacturers Part Number
LENRK400
Brand
EDISON
GTIN
00782634538554
UPC
782634538554
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for LENRK400.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds