K0S30 - 30A 600V Class K5 Fast Acting Knife Blade Fuse

Eaton

  • $39.22 (Each)
  • $39.22 (Each)

  • $392.20 (Per 10)
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
K0S30
Manufacturer
Eaton
Manufacturer's Part Number
KOS30
Description
30A 600V Class K5 Fast Acting Knife Blade Fuse
Eaton Edison Kos Fuse, Ferrule Design, 30 A, Class K5, Non-Indicating, 10 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634370307 / 00782634370307
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.22 (Each)
Standard Packaging
$392.20 (Per 10)
Resources
Images
 
 
K0S30 - Large Image
 
K0S30 - Large Image
 
K0S30 - Video
Attachments
 
 
K0S30 - Specification Sheet
Other Links
 
 
K0S30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
interrupt rating
10
amperage rating
30
Descriptions
Product Type
Ul Class K5 Fast Acting 6
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
EFSE KOS30 UL CLASS K5 FAST ACTING
Description
30A 600V CLASS K5 FAST ACTING KNIFE BLADE FUSE
Special Features
Ferrule design
Long Description
Eaton Edison KOS fuse, Ferrule design, 30 A, Class K5, Non-indicating, 10 kAIC, Standard, 10, 600 V
Additional Information
media
Yes
class
Class K5
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
KOS30
GTIN
00782634370307
UPC
782634370307
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
Not Applicable,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat