JDL400 - 400A 600V Class J Time Delay Fuse

Eaton

  • $579.22 (Each)
  • $579.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
JDL400
Manufacturer
Eaton
Manufacturer's Part Number
JDL400
Description
400A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 400 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803591 / 00782634803591
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$579.22 (Each)
Resources
Images
 
 
JDL400 - Small Image
 
JDL400 - Large Image
 
JDL400 - Large Image
 
JDL400 - Video
Attachments
 
 
JDL400 - Specification Sheet
Other Links
 
 
JDL400 - Other
Features
interrupt rating
200 kAIC
amperage rating
400
Voltage Rating
600 V
Descriptions
Product Type
Ul Class J Time Delay 600
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
extra long description
EFSE JDL400 UL CLASS J TIME DELAY 6
Description
400A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 400 A, Class J, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
7.1300 IN X 2.1300 IN X 2.1300 IN
class
Class J
Fuse Class
Class J
Manufacturer Information
Manufacturers Part Number
JDL400
Brand
EDISON
GTIN
00782634803591
UPC
782634803591
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
There were no add-on items found for JDL400.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds