H250302C - 1/10-30A 2P 250V FB

Edison Fuses

  • $25.38 (Each)
  • $25.38 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
H250302C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H25030-2C
Description
1/10-30A 2P 250V FB
Replaced By HM25030-2CR
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712146692
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.38 (Each)
Resources
Images
 
 
H250302C - Small Image
 
H250302C - Large Image
Attachments
 
 
H250302C - Specification Sheet
Features
Terminal Type
BOX LUG
Material
Thermoplastic
Wire Size
14 to 2 AWG Copper, 12 to 2 AWG Aluminum
Poles
2
Descriptions
Product Type
Fuse Block
Description
1/10-30A 2P 250V FB
Long Description
FUSE BLOCK, BARRIER TYPE; THERMOPLASTIC MATERIAL; 14 TO 2 AWG COPPER, 12 TO 2 AWG ALUMINUM WIRE SIZE; UL 4248, CSA C22.2, CE APPROVAL; 2 POLE(S); BOX LUG TERMINAL TYPE; CLASS H FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 250 VOLT FUSE VOLTAGE RATING
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 2.05 Inch Length x 1.41 Inch Width x 3.03 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Mounting Type DIN-Rail Adapter; Flammability Rating UL 94V0; Application 250 Volt AC/DC Control System, Industri
Additional Information
Fuse Voltage Rating
250 Volt
Fuse Type
Class H
Fuse Current Rating
1/10 to 30 Amp
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
H25030-2C
Model
H250
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL 4248, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.