GMA100R - 100A 250V Glass Fast Acting Fuse

Edison Fuses

  • $2.69 (Each)
  • $2.69 (Each)

  • $13.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA100R
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-100-R
Description
100A 250V Glass Fast Acting Fuse
Gma 100MA Buss Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
051712647854 / 00051712647854
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Standard Packaging
$13.45 (Per 5)
Resources
Attachments
 
 
GMA100R - Specification Sheet
Images
 
 
GMA100R - Small Image
 
GMA100R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 Milliamp
Voltage Rating
125 Volt AC
Interrupting Rating
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
20 Millimeter
Diameter
5 Millimeter
Descriptions
Product Type
Fuse
Description
100A 250V GLASS FAST ACTING FUSE
extra long description
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 100 MILLIAMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL SILVER PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL
Long Description
FUSE, GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 100 MILLIAMP CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
RoHS Compliant; Endcap Material Silver Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-100-R
Model
GMA
GTIN
00051712647854
UPC
051712647854
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
GLASS TUBE
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE, PSE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat