EDCC7 - 7A 600V Class CC Time Delay Compact Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC7
Manufacturer
Eaton
Manufacturer's Part Number
EDCC7
Description
7A 600V Class CC Time Delay Compact Fuse
Class CC Fuses 600V 7A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 7A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808213 / 00782634808213
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EDCC7 - Large Image
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
7A 600V CLASS CC TIME DELAY COMPACT FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Class CC Fuses 600V 7A Branch Circuits - Class CC Fuses 600V Branch Circuits are a superior all-purpose space-saving control/branch circuit fuse that meets most protection requirements up to 30 Amps.Class CC Fuses 600V 7A Branch Circuits features include:Can be used where either a time-delay or a fast-acting fuse is neededVery compact; physical size is only 13/32" X 1-1/2" (10.3mm X 38.1mm) with rejection tipFaster response to damaging short-circuit currents and higher interrupting rating than mechanical o
Product Type
Class CC Fuse - 600V 7a
extra long description
MOR T626-EDCC7 Class CC Fuse - 600V
Additional Information
Voltage
600V
amps
7
Fuse Type
Class CC Fuses - Branch Circuits
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC7
GTIN
00782634808213
UPC
782634808213
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDCC7.
Jump To:

Similar Items

Similar items are close alternatives to EDCC7, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • Our Part #: LPCC7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LP-CC-7
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.30) ·
LPCC7 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat