EDCC3.5 - 600V Class CC Time-Delay

Eaton

  • $34.31 (Each)
  • $34.31 (Each)

  • $343.10 (Per 10)
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
EDCC3.5
Manufacturer
Eaton
Manufacturer's Part Number
EDCC3.5
Description
600V Class CC Time-Delay
Class CC Fuses 600V 3.5A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 3.5A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanic
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808145 / 00782634808145
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.31 (Each)
Standard Packaging
$343.10 (Per 10)
Resources
Images
 
 
EDCC3.5 - Small Image
 
EDCC3.5 - Large Image
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
Class CC Fuses 600V 3.5A Branch Circuits - Class CC Fuses 600V Branch Circuits are a superior all-purpose space-saving control/branch circuit fuse that meets most protection requirements up to 30 Amps.Class CC Fuses 600V 3.5A Branch Circuits features include:Can be used where either a time-delay or a fast-acting fuse is neededVery compact; physical size is only 13/32" X 1-1/2" (10.3mm X 38.1mm) with rejection tipFaster response to damaging short-circuit currents and higher interrupting rating than mechanic
Description
600V CLASS CC TIME-DELAY
Product Type
Class CC Fuse - 600V 3.5a
extra long description
MOR T626-EDCC3.5 Class CC Fuse - 60
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Additional Information
amps
3.5
Fuse Type
Class CC Fuses - Branch Circuits
Voltage
600V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC3.5
GTIN
00782634808145
UPC
782634808145
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.19
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat