EDCC12 - 12A 600V Class CC Time Delay Compact Fuse

Eaton

  • $57.12 (Each)
  • $57.12 (Each)

  • $571.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EDCC12
Manufacturer
Eaton
Manufacturer's Part Number
EDCC12
Description
12A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 12 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Categories
Distribution Fuses - Current Limiting
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808268 / 00782634808268
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.12 (Each)
Standard Packaging
$571.20 (Per 10)
Resources
Images
 
 
EDCC12 - Large Image
 
EDCC12 - Large Image
 
EDCC12 - Video
Attachments
 
 
EDCC12 - Specification Sheet
Features
amperage rating
12 A
interrupt rating
200 kAIC
Voltage Rating
600 Vac, 300 Vdc
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
12A 600V CLASS CC TIME DELAY COMPACT FUSE
Long Description
Eaton Edison EDCC fuse, Non-indicating, 12 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Product Type
Class CC Fuse - 600V 12a
extra long description
MOR T626-EDCC12 Class CC Fuse - 600
Additional Information
class
Class CC
Fuse Type
Class CC Fuses - Branch Circuits
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
amps
12
Voltage
600V
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC12
GTIN
00782634808268
UPC
782634808268
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of EDCC12.
Jump To:

Similar Items

Similar items are close alternatives to EDCC12, though they may not be 100% alike.

Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 0.5A Ferrule Amp-Trap 2000®
  • Our Part #: ATDR12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ATDR1/2
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($440.70)
ATDR12 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$44.07

Each

QTY:
Each
Add
Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • Our Part #: LPCC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LP-CC-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LPCC12 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for EDCC12.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds