ECSR.25 - 1/4A 600V Class RK5 Time Delay CL Fuse

Edison

  • $66.36 (Each)
  • $66.36 (Each)

  • $663.60 (Per 10)

Availability: Currently Out Of Stock
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
ECSR.25
Manufacturer
Edison
Manufacturer's Part Number
ECSR.25
Description
1/4A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634512844 / 00782634512844
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.36 (Each)
Standard Packaging
$663.60 (Per 10)
Resources
Images
 
 
ECSR.25 - Small Image
 
ECSR.25 - Large Image
Attachments
 
 
ECSR.25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.25 AMPERE
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL)
Voltage Rating
600 VAC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
13/16 INCH
Length
5 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2 APPROVAL; 600 VAC VOLTAGE RATING; 13/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 0.25 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; BULLET[T] BRAND; CURRENT LIMITING; ECSR MODEL
Product Type
Power Fuse
Description
1/4A 600V CLASS RK5 TIME DELAY CL FUSE
Additional Information
CURRENT LIMITING
Commodity Description
DUAL ELEMENT FUSES
Long Description
POWER FUSE, CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2 APPROVAL; 600 VAC VOLTAGE RATING; 13/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 0.25 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECSR.25
Model
ECSR
GTIN
00782634512844
UPC
782634512844
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat