BC6032SQ - 1/10-30A 600V 2P SCR. Conn. Class CC Fuse Block

Edison Fuses

  • $19.11 (Each)
  • $19.11 (Each)

  • $152.88 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC6032SQ
Manufacturer
Edison Fuses
Manufacturer's Part Number
BC6032SQ
Description
1/10-30A 600V 2P SCR. Conn. Class CC Fuse Block
Replaced By BCM603-2SQ
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712137409
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.11 (Each)
Carton
$19.11 (Each)
Standard Packaging
$152.88 (Per 8)
Resources
Images
 
 
BC6032SQ - Small Image
 
BC6032SQ - Large Image
Attachments
 
 
BC6032SQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 TO 10 AWG (COPPER)
Poles
2
Terminal Type
SCREW WITH QUICK CONNECT
Material, Color, and Finish
Body Material
THERMOPLASTIC
Descriptions
Product Type
Fuse Block
Description
1/10-30A 600V 2P SCR. CONN. CLASS CC FUSE BLOCK
Long Description
FUSE BLOCK, 14 TO 10 AWG (COPPER) WIRE SIZE; UL 512, CSA C22.2, CE APPROVAL; THERMOPLASTIC BODY MATERIAL; 2 POLE(S); SCREW WITH QUICK CONNECT TERMINAL TYPE; CLASS CC FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 600 VOLT FUSE VOLTAGE RATING
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 3 Inch Length x 1.625 Inch Width x 1.21 Height; Interrupting Rating 200 kA (Symmetrical); Flammability Rating UL 94V0
Additional Information
Fuse Current Rating
1/10 to 30 Amp
Fuse Voltage Rating
600 Volt
Clip Type
BRIGHT TIN PLATED BRONZE
Fuse Type
Class CC
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
BC6032SQ
Model
BC
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.15
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL 512, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat