AGC2R - 2A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $1.14 (Each)
  • $1.14 (Each)

  • $5.70 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
AGC2R
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC2R
Description
2A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
Slang Terms

Categories
Enhanced Commodity Codes - Fuses
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712655057
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Standard Packaging
$5.70 (Per 5)
Resources
Specifications Sheets
 
 
AGC2R - Specification Sheet
Features
Current Rating
2 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
100 A
Dimensions and Weight
Overall Length
32.82 in;1.292 mm
Diameter
6.35 in;0.250 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 2 A, 32.82 in (L)
Description
2A 250V NON INDICATING GLASS FAST ACTING FUSE
Additional Information
Fuse Type
Fast Acting
Standards Met
UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01)
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
AGC2R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.004
Carton
1
Package
5
You must have an account to view stock levels
These alternate items can be purchased instead of AGC2R.
Jump To:

Similar Items

Similar items are close alternatives to AGC2R, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule En...
  • Our Part #: AGC2R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-2-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($7.15)
AGC2R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.43

Each

QTY:
Each
Add
Agc Glass Fuse - 1/4IN X 1-1/4IN - 2 Amp
  • Our Part #: AGC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.40)
AGC2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Miniature Fuse GGC - Fast-Acting 250VAC 2A Size 6, 3X32 Ferrule
  • Our Part #: GGC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GGC2
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($4.20)
GGC2 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.84

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, 4 H @ 100%;1 H @ 135%;5 S @ 200% Response Time, 2 ...
  • Our Part #: 312002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 312002P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.85)
312002 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.77

Each

QTY:
Each
Add
There were no add-on items found for AGC2R.

* All prices subject to change.