PLHSWHT14 - Rhino 1/4" White Heat Shrink Tubes

Dymo

  • $86.68 (Each)
  • $86.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PLHSWHT14
Manufacturer
Dymo
Manufacturer's Part Number
18051
Description
Rhino 1/4" White Heat Shrink Tubes
Rhino 1/4IN White Heat Shrink Tubes- 6MM
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Heat/Cold Shrink
UNSPSC
40183006 - Heat shrink tubing
UPC/GTIN
071701180513 / 00071701180513
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$86.68 (Each)
Resources
Features
Voltage Rating
600 Volt
Material
Polyolefin
Material, Color, and Finish
Color
Black on White
Dimensions and Weight
Thickness
0.5 Millimeter
Length
1.5 Meter
Descriptions
extra long description
HEAT TYPE; BLACK ON WHITE COLOR; UL 224 APPROVAL; 3:1 SHRINK RATIO; TUBE WIDTH 1/4 INCH; APPLICABLE STANDARD ROHS, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Long Description
HEAT SHRINK TUBE LABEL, HEAT TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 1.5 METER; UL 224 APPROVAL; 600 VOLT VOLTAGE RATING; 0.5 MILLIMETER THICKNESS; 257 DEG F TEMPERATURE RATING; 3:1 SHRINK RATIO; ROHS COMPLIANT; TUBE WIDTH 1/4 INCH
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Tube Width 1/4 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Product Type
Heat Shrink Tube Label
Description
RHINO 1/4" WHITE HEAT SHRINK TUBES
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
18051
GTIN
00071701180513
UPC
071701180513
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
257 Deg F
Approval
UL 224
You must have an account to view stock levels
These alternate items can be purchased instead of PLHSWHT14.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PLHSWHT14.

Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, +257 °F Operat...
  • Our Part #: 18051
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 784-18051
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 5 ($433.40)
18051 - Newell (Dymo)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.68

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PLHSWHT14, though they may not be 100% alike.

BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.25" Dia ...
  • Our Part #: M21250C342
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-250-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.38)
M21250C342 - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$80.38

Each

QTY:
Each
Add

* All prices subject to change.