1301260199 - #4022 Two Button Station

Woodhead

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1301260199
Manufacturer
Woodhead
Manufacturer's Part Number
4022
Description
#4022 Two Button Station
Two Button Station, Single Speed
Slang Terms

Category
Unassigned
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
N/A
UPC/GTIN
786788754150 / 00786788754150
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1301260199 - Large Image
Features
Voltage Rating
250V
Descriptions
Long Description
Two Button Station, Single Speed
Product Type
Two-Button Station
extra long description
WOOD 4022 TWO-BUTTON STATION
Description
#4022 TWO BUTTON STATION
Manufacturer Information
Manufacturers Part Number
4022
Model
PushButton Pendant Station
Brand
Woodhead
GTIN
00786788754150
UPC
786788754150
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PushButton Pendant Station
Availability
Status
Inactive
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Enclosure
None
You must have an account to view stock levels

* All prices subject to change.