WR83 - #8 X 3'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $0.22 (Each)
  • $0.22 (Each)

  • $21.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR83
Manufacturer
LH Dottie
Manufacturer's Part Number
WR83
Description
#8 X 3'' Phil BH Coarse Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 3 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #8 Awg Diameter, Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162117 / 00781002162117
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$21.83 (Per 100)
Resources
Images
 
 
WR83 - Small Image
 
WR83 - Large Image
 
WR83 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Yellow Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
#8 AWG
Size
#8 x 3 IN
Descriptions
Description
#8 X 3'' PHIL BH COARSE THREAD DRYWALL SCREW
Product Type
Drywall Screw
Long Description
Drywall Screw, Steel, Bugle Head, 3 in Length, Yellow Zinc Plated, UNC-2A Thread Type, #8 AWG Diameter, Phillips Drive, 0.01 lb
Features
Wood Rocket, Invincibox(TM) Up to 2 Inch
Short Description
Drywall Screw, Bugle, Steel, Yellow Zinc Plated, 3 in, #8
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch
extra long description
DOTTIE WR83 8 X 3 Drywall Screws Ph
Additional Information
Head Style
Bugle
Thread Type
UNC-2A
package quantity
100 CT
Drive Type
Phillips
Thread Size
#8
Head Type
Bugle
Point Type
Self Piercing
Screw Type
Drywall
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WR83
GTIN
00781002162117
UPC
781002162117
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Packaging
Weight
0.01 lb
Weight per each
0.012
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat