SLS38 - 3/8'' Long Lag Shield

LH Dottie

  • $1.25 (Each)
  • $1.25 (Each)

  • $62.40 (Per 50)

  • $124.80 (Per 100)
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
SLS38
Manufacturer
LH Dottie
Manufacturer's Part Number
SLS38
Description
3/8'' Long Lag Shield
Lag Shield Anchor, 3/8 In. Size, 5/8 In. Diameter, 2-1/2 In. Minimum Embedment Depth, Zamac Metal Material, 1800 LB. Tension Strength
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002312406 / 00781002312406
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$62.40 (Per 50)
Resources
Images
 
 
SLS38 - Small Image
 
SLS38 - Large Image
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
Zamac Metal
Dimensions and Weight
Size
3/8
Diameter
5/8
Descriptions
Description
3/8'' LONG LAG SHIELD
Product Type
3/8" Lag Shields ( Long )
extra long description
DOTTIE SLS38 3/8" Lag Shields ( Lon
Long Description
Lag Shield Anchor, 3/8 in. Size, 5/8 in. diameter, 2-1/2 in. minimum embedment depth, Zamac Metal material, 1800 lb. tension strength
Special Features
Features: Long Style
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SLS38
GTIN
00781002312406
UPC
781002312406
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Lag Shield Anchor
Packaging
Weight per each
0.065
Carton
50
Uses, Certifications, and Standards
Application
Mortar Joints, Poured Concrete, Brick, Concrete Blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat