S1 - 1'' S Hook

LH Dottie

  • $19.09 (Per 100)
  • $0.19 (Each)

  • $19.09 (Per 100)
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
S1
Manufacturer
LH Dottie
Manufacturer's Part Number
S1
Description
1'' S Hook
S-Hook, Steel, Zinc Plated, 1 In Length, 1/4 In Inside, 11 Ga Thickness, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162603 - S hooks
UPC/GTIN
781002308058 / 00781002308058
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$19.09 (Per 100)
Resources
Images
 
 
S1 - Small Image
 
S1 - Large Image
 
S1 - Large Image
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
Steel
Wire Size
11
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1 in
Thickness
11 ga
Overall Length
1
Descriptions
Product Type
S-Hook
Hook
Long Description
S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb
Features
Used to Hang Fixtures Suspended from Chain
Short Description
S-Hook, Steel, 1 in
Description
1'' S HOOK
extra long description
DOTTIE S1 1" S Hooks Zinc Plated
Special Features
Features: Used to Hang Fixtures Suspended from Chain
Additional Information
Inside Diameter
1/4 in
package quantity
100 PK
eye diameter
1/4
opening size
3/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
S1
GTIN
00781002308058
UPC
781002308058
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
S-Hook
Availability
minimum qty
100
Packaging
Weight
0.74 lb
Weight per each
0.009
Carton
100
Uses, Certifications, and Standards
Application
For Used To Hang Fixtures Suspended From Chain
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1.
Jump To:

Similar Items

Similar items are close alternatives to S1, though they may not be 100% alike.

S-Hook, Low Carbon Steel, Zinc Plated, 1 In Length, 11 Ga Thickness, 0.61 LB
  • MFR Part #: 1SHJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.19) · 2,400 ($508.56) ·
1SHJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$21.19

Per 100

QTY:
Each
Add
S Hook, Steel, Size 1-1/4 Inch
  • MFR Part #: 705
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.32) · 1,000 ($233.20) ·
705 - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$0.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat