RMC38112 - 3/8''-16 X 1-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.47 (Each)
  • $0.47 (Each)

  • $46.72 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RMC38112
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC38112
Description
3/8''-16 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3/8 X 1-1/2 In. Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558354 / 00781002558354
Weight per unit
0.0525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$46.72 (Per 100)
Resources
Images
 
 
RMC38112 - Small Image
 
RMC38112 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/2
Size
3/8 x 1-1/2
Descriptions
Description
3/8''-16 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
Product Type
3/8 X 1-1/2 Round Head Slotted/Phillips Machine Zinc
extra long description
DOTTIE RMC38112 3/8 X 1-1/2 Round H
Long Description
Machine Screw, Steel material, 3/8 x 1-1/2 in. Size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
3/8-16
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
RMC38112
Brand
LH DOTTIE
GTIN
00781002558354
UPC
781002558354
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.0525
Carton
100
You must have an account to view stock levels

* All prices subject to change.

false