MBS1412 - 1/4''-20 X 1/2'' Stainless Steel Hex Head Tap Bolt

L.H. Dottie CO.

  • $0.31 (Each)
  • $0.31 (Each)

  • $30.54 (Per 100)
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
MBS1412
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
MBS1412
Description
1/4''-20 X 1/2'' Stainless Steel Hex Head Tap Bolt
Cap Screw, 18-8 Stainless Steel Material, Hex Head Type, 1/2 In. Length, 1/4 X 1/2 In. Size, 1/4-20 In. Thread Size, 7/16 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002697046 / 00781002697046
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$30.54 (Per 100)
Resources
Images
 
 
MBS1412 - Small Image
 
MBS1412 - Large Image
Attachments
 
 
MBS1412 - Specification Sheet
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
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1/2
Size
1/4 x 1/2
Descriptions
Description
1/4''-20 X 1/2'' STAINLESS STEEL HEX HEAD TAP BOLT
Product Type
1/4-20 X 1/2 Hex Head Cap Screw Stainless Steel
extra long description
DOTTIE MBS1412 1/4-20 X 1/2 Hex Hea
Long Description
Cap Screw, 18-8 Stainless Steel material, Hex head type, 1/2 in. length, 1/4 x 1/2 in. Size, 1/4-20 in. thread size, 7/16 in. head width
Special Features
Features: Partial Thread, Corrosion Resistant
Additional Information
Thread Size
1/4-20
Head Type
Hex
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
MBS1412
GTIN
00781002697046
UPC
781002697046
Taxonomies, Classifications, and Categories
Type
Cap Screw
Packaging
Weight per each
0.014
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat