MB14212 - 1/4''-20 X 2-1/2'' HH Tap Bolt

LH Dottie

  • $0.34 (Each)
  • $0.34 (Each)

  • $33.60 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MB14212
Manufacturer
LH Dottie
Manufacturer's Part Number
MB14212
Description
1/4''-20 X 2-1/2'' HH Tap Bolt
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 2-1/2 In. Length, 1/4 In. Diameter, Full Thread, 7/16 In. Head Size
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002587125 / 00781002587125
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$33.60 (Per 100)
Resources
Images
 
 
MB14212 - Small Image
 
MB14212 - Large Image
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Size
1/4 x 2-1/2
Length
2-1/2
Descriptions
Description
1/4''-20 X 2-1/2'' HH TAP BOLT
Product Type
1/4 X 2-1/2 Hex Head Tap Bolts Zinc Plated
extra long description
DOTTIE MB14212 1/4 X 2-1/2 Hex Head
Long Description
Hex Head Tap Bolt, Low Carbon Steel material, Zinc Plated Finish, 2 grade, 2-1/2 in. length, 1/4 in. diameter, Full thread, 7/16 in. head size
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Grade
2
Head Size
7/16
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB14212
GTIN
00781002587125
UPC
781002587125
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight per each
0.034
Carton
100
You must have an account to view stock levels

* All prices subject to change.