LAG516212 - 5/16'' X 2-1/2'' Hex Head Lag Screw

LH Dottie

  • $0.30 (Each)
  • $0.30 (Each)

  • $30.42 (Per 100)
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
LAG516212
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG516212
Description
5/16'' X 2-1/2'' Hex Head Lag Screw
Hex Head Lag Screw, Steel Material, 5/16 X 2-1/2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585565 / 00781002585565
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$0.30 (Each)
Standard Packaging
$30.42 (Per 100)
Resources
Images
 
 
LAG516212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2
Size
5/16 x 2-1/2
Descriptions
Product Type
5/16 X 2-1/2 Hex Head Lag Screws Zinc Plated
extra long description
DOTTIE LAG516212 5/16 X 2-1/2 Hex H
Description
5/16'' X 2-1/2'' HEX HEAD LAG SCREW
Long Description
Hex Head Lag Screw, Steel material, 5/16 x 2-1/2 in. Size, Zinc Plated Finish, 1/2 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Size
1/2
Head Type
Hex
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
LAG516212
GTIN
00781002585565
UPC
781002585565
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight per each
4.9
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat