LAG142 - 1/4'' X 2'' HH Lag Screw

LH Dottie

  • $0.37 (Each)
  • $0.37 (Each)

  • $37.49 (Per 100)
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
LAG142
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG142
Description
1/4'' X 2'' HH Lag Screw
Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585046 / 00781002585046
Weight per unit
0.0245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$37.49 (Per 100)
Resources
Images
 
 
LAG142 - Large Image
 
LAG142 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
1/4 in
Size
1/4 X 2
Descriptions
Product Type
Lag Screw
Long Description
Lag Screw, Steel, Hex Head, 2 in Length, Zinc Plated, 1/4 in Diameter, 7/16 in Drive Size, 0.03 lb
Features
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Short Description
Lag Screw, Steel, Zinc Plated, 2 in, 1/4 in
extra long description
DOTTIE LAG142 1/4 X 2 Hex Head Lag
Description
1/4'' X 2'' HH LAG SCREW
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
package quantity
100 CT
Head Style
Hex
Drive Type
Hex
Drive Size
7/16 in
Thread Size
1/4
Head Size
7/16
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LAG142
GTIN
00781002585046
UPC
781002585046
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight
0.03 lb
Weight per each
0.0245
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAG142.
Jump To:

Similar Items

Similar items are close alternatives to LAG142, though they may not be 100% alike.

1/4 X 2 Hex Lag Bolt Zinc Plated
  • Our Part #: 14X2HLBZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14X2HLBZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($46.00) · 600 ($276.00) ·
14X2HLBZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.00

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat