HS14C - 7/32'' High Speed Steel Drill (Carded)

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
HS14C
Manufacturer
LH Dottie
Manufacturer's Part Number
HS14C
Description
7/32'' High Speed Steel Drill (Carded)
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 7/32 In. Fractional Size, 3-3/4 In. Overall Length, 3/16 In. Shank Diameter, Carded 2 Pieces
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
N/A
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002821342 / 00781002821342
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HS14C - Small Image
 
HS14C - Large Image
Features
Material
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
3-3/4
Descriptions
Description
7/32'' HIGH SPEED STEEL DRILL (CARDED)
Product Type
Carded 2 Pack - 7/32" High Speed Steel Drills
extra long description
DOTTIE HS14C Carded 2 pack - 7/32"
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 7/32 in. fractional size, 3-3/4 in. overall length, 3/16 in. shank diameter, Carded 2 pieces
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Number of Pieces
2
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HS14C
GTIN
00781002821342
UPC
781002821342
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High Speed Drill
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
You must have an account to view stock levels
These alternate items can be purchased instead of HS14C.
Jump To:

Similar Items

Similar items are close alternatives to HS14C, though they may not be 100% alike.

High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type,...
  • Our Part #: HS14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS14
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($74.28)
HS14 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.19

Each

QTY:
Each
Add

* All prices subject to change.