FWS14 - 1/4'' SS Flat Washer

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $19.32 (Per 100)
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
FWS14
Manufacturer
LH Dottie
Manufacturer's Part Number
FWS14
Description
1/4'' SS Flat Washer
Flat Washer, Stainless Steel, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002698869 / 00781002698869
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$19.32 (Per 100)
Resources
Images
 
 
FWS14 - Large Image
 
FWS14 - Large Image
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
Stainless Steel
Dimensions and Weight
Diameter
1/4 in (ID)
Thickness
1/16
Descriptions
Description
1/4'' SS FLAT WASHER
Product Type
Flat Washer
Long Description
Flat Washer, Stainless Steel, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.32 lb
Features
Corrosion and Chemical Resistant
Short Description
Flat Washer, Stainless Steel, 1/4 in (ID)
extra long description
DOTTIE FWS14 1/4" Flat Washers Stai
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
Head Style
Flat
Drive Size
1/4 in
Inside Diameter
1/4 in
package quantity
100 CT
outside diameter
5/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FWS14
GTIN
00781002698869
UPC
781002698869
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight
0.32 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FWS14.
Jump To:

Similar Items

Similar items are close alternatives to FWS14, though they may not be 100% alike.

Flat Washer, Stainless Steel, 1/4 In (Id);5/8 In (Od) Diameter, 18-8 Material Gr...
  • Our Part #: 14FWSS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14FWSS
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.55) · 2,400 ($397.20) ·
14FWSS - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.55

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat