FENWK - Assorted Fender Washer Kit

LH Dottie

  • $33.36 (Each)
  • $33.36 (Each)
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
FENWK
Manufacturer
LH Dottie
Manufacturer's Part Number
FENWK
Description
Assorted Fender Washer Kit
Fender Washer Kit, Steel, 8.4 In Length, Zinc Plated, 4.2 In Width, 2.54 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161819 - Washer kits
UPC/GTIN
781002155393 / 00781002155393
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.36 (Each)
Resources
Images
 
 
FENWK - Large Image
 
FENWK - Large Image
Attachments
 
 
FENWK - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
8.4 in
Width
4.2 in
Descriptions
Product Type
Fender Washer Kit
Washer Kit
Description
ASSORTED FENDER WASHER KIT
Short Description
Washer Kit, Steel, Zinc Plated, 8.4 in
Long Description
Fender Washer Kit, Steel, 8.4 in Length, Zinc Plated, 4.2 in Width, 2.54 lb
Features
120 Assorted Zinc Plated Steel Fender Washer
extra long description
DOTTIE FENWK Fender Washer Kit - As
Special Features
Features: 120 Assorted Zinc Plated Steel Fender Washer
Additional Information
package quantity
120 BX
included
(40) 3/16 x 1-1/4 IN Fender Washer, (40) 1/4 x 1-1/4 IN Fender Washer, (40) 3/8 x 1-1/4 IN Fender Washer
Number of Pieces
120
Number of Sizes
3/16 x 1-1/4, 1/4 x 1-1/4, 3/8 x 1-1/4
Manufacturer Information
Manufacturers Part Number
FENWK
Brand
LH DOTTIE
GTIN
00781002155393
UPC
781002155393
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Fender Washer Kit
Packaging
Weight
2.54 lb
Weight per each
0.022