FENW316114 - 3/16'' X 1-1/4'' Fender Washer

LH Dottie

  • $16.18 (Per 100)
  • $0.16 (Each)

  • $16.18 (Per 100)

Availability: In Stock Locally
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
FENW316114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW316114
Description
3/16'' X 1-1/4'' Fender Washer
Fender Washer, Steel, 1-1/4 In Length, Zinc Plated, 3/16 In (Id);1-1/4 In (Od) Diameter, 3/16 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155058 / 00781002155058
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.18 (Per 100)
Resources
Images
 
 
FENW316114 - Small Image
 
FENW316114 - Large Image
 
FENW316114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/4 in
Diameter
3/16 in (ID);1-1/4 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, 1-1/4 in Length, Zinc Plated, 3/16 in (ID);1-1/4 in (OD) Diameter, 3/16 in Inside, 1-1/4 in Outside Diameter, 0.02 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 1-1/4 in, 3/16 in (ID);1-1/4 in (OD)
extra long description
DOTTIE FENW316114 3/16 X 1 1/4 Fend
Description
3/16'' X 1-1/4'' FENDER WASHER
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
3/16 in
outside diameter
1-1/4 in
package quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW316114
GTIN
00781002155058
UPC
781002155058
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
0.02 lb
Weight per each
0.022
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat