EB5 - 1/4''-20 X 3'' Eye Bolt W/Hex Nut

LH Dottie

  • $1.79 (Each)
  • $1.79 (Each)

  • $89.62 (Per 50)

  • $179.23 (Per 100)

Availability: In Stock Locally
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
EB5
Manufacturer
LH Dottie
Manufacturer's Part Number
EB5
Description
1/4''-20 X 3'' Eye Bolt W/Hex Nut
Eye Bolt, Low Carbon Cold Drawn Steel Material, Zinc Plated Finish, 3 In. Length, 1/4 In. Diameter, NC Rolled Machine Thread, 1 Nut, Hex Nut Type, 1-1/4 In. Thread Length, 2 In. Shank Length, 1/4 In. Thread Size, 1/2 In. Inside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282457 / 00781002282457
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$89.62 (Per 50)
Resources
Images
 
 
EB5 - Large Image
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
Low Carbon Cold Drawn Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Size
1/4 x 3
Length
3
Descriptions
Description
1/4''-20 X 3'' EYE BOLT W/HEX NUT
extra long description
DOTTIE EB5 1/4 X 3 Eye Bolts Zinc P
Product Type
1/4 X 3 Eye Bolts Zinc Plated
Special Features
Features: Includes Hex Nut
Long Description
Eye Bolt, Low Carbon Cold Drawn Steel material, Zinc Plated Finish, 3 in. length, 1/4 in. diameter, NC Rolled Machine thread, 1 nut, Hex nut type, 1-1/4 in. thread length, 2 in. shank length, 1/4 in. thread size, 1/2 in. inside diameter
Additional Information
Tensile Strength
74
Thread Length
1-1/4
Inside Diameter
1/2
Thread Size
1/4
Shank Length
2
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002282457
UPC
781002282457
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Eye Bolt
Packaging
Weight per each
0.052
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat