632TCS - #6-32 Assorted Phil/Slot TH Machine Screw Kit

LH Dottie

  • $42.08 (Each)
  • $42.08 (Each)
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
632TCS
Manufacturer
LH Dottie
Manufacturer's Part Number
632TCS
Description
#6-32 Assorted Phil/Slot TH Machine Screw Kit
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 1 In Phillips/Slotted Truss Head Machine Screws and (40) #6-32 X 1-1/2 In Phillips/Slotted Truss Head Machine Screws, (30) #6-32 X 2 In Phillips/Slotted Truss Head Machine Screws and (75) #6-32 X 3/4 In Phillips/Slotted Truss Head Machine Screws and (50) #6-32 X 1-1/4 In Phillips/Slotted Truss Head Machine Screws and (100) #6-32 X 1/2 In Phillips/Slotted Truss Head Machine Screws
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296584 / 00781002296584
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.08 (Each)
Resources
Images
 
 
632TCS - Large Image
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
Steel
Descriptions
extra long description
DOTTIE 632TCS 6-32 Machine Screw Ki
Description
#6-32 ASSORTED PHIL/SLOT TH MACHINE SCREW KIT
Product Type
6-32 Machine Screw Kit Phillips/Slotted Truss Head
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
Long Description
Machine Screw Kit, 370 pieces, Steel material, includes (75) #6-32 x 1 IN Phillips/Slotted Truss Head Machine Screws and (40) #6-32 x 1-1/2 IN Phillips/Slotted Truss Head Machine Screws, (30) #6-32 x 2 IN Phillips/Slotted Truss Head Machine Screws and (75) #6-32 x 3/4 IN Phillips/Slotted Truss Head Machine Screws and (50) #6-32 x 1-1/4 IN Phillips/Slotted Truss Head Machine Screws and (100) #6-32 x 1/2 IN Phillips/Slotted Truss Head Machine Screws
Additional Information
Number of Pieces
370
Manufacturer Information
Manufacturers Part Number
632TCS
Brand
LH DOTTIE
GTIN
00781002296584
UPC
781002296584
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Kit
Packaging
Weight per each
0.004
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 632TCS.
Jump To:

Similar Items

Similar items are close alternatives to 632TCS, though they may not be 100% alike.

Machine Screw Kit, Steel, Round Head, #6-32 Thread Size, #6 Awg Diameter, Slotte...
  • Our Part #: 632PS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 632PS
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.86) ·
632PS - L.H. Dottie CO.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.86

Each

QTY:
Each
Add
6-32 Machine Screw Kit Square/Phillips Flat Head
  • MFR Part #: 632DD
  • GTIN: 00781002296553
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat