632 - #6-32 Assorted Phil FH Machine Screw Kit

LH Dottie

  • $32.86 (Each)
  • $32.86 (Each)
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
632
Manufacturer
LH Dottie
Manufacturer's Part Number
632
Description
#6-32 Assorted Phil FH Machine Screw Kit
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 3/4 In Slotted Flat Head Machine Screws and (50) #6-32 X 1-1/4 In Slotted Flat Head Machine Screws and (100) #6-32 X 1/2 In Slotted Flat Head Machine Screws and (75) #6-32 X 1 In Slotted Flat Head Machine Screws and (40) #6-32 X 1-1/2 In Slotted Flat Head Machine Screws, (30) #6-32 X 2 In Slotted Flat Head Machine Screws
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002181408 / 00781002181408
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.86 (Each)
Resources
Images
 
 
632 - Large Image
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
Steel
Descriptions
Product Type
6-32 Machine Screw Kit Slotted Flat Head
Long Description
Machine Screw Kit, 370 pieces, Steel material, includes (75) #6-32 x 3/4 IN Slotted Flat Head Machine Screws and (50) #6-32 x 1-1/4 IN Slotted Flat Head Machine Screws and (100) #6-32 x 1/2 IN Slotted Flat Head Machine Screws and (75) #6-32 x 1 IN Slotted Flat Head Machine Screws and (40) #6-32 x 1-1/2 IN Slotted Flat Head Machine Screws, (30) #6-32 x 2 IN Slotted Flat Head Machine Screws
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
extra long description
DOTTIE 632 6-32 Machine Screw Kit S
Description
#6-32 ASSORTED PHIL FH MACHINE SCREW KIT
Additional Information
Number of Pieces
370
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002181408
UPC
781002181408
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Kit
Packaging
Weight per each
0.004