2WS81 - #8 X 1'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.11 (Each)
  • $0.11 (Each)

  • $10.57 (Per 100)
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
2WS81
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS81
Description
#8 X 1'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1 In. Length, #8 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type, Patented Invicibox Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581543 / 00781002581543
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$10.57 (Per 100)
Resources
Images
 
 
2WS81 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1 IN
Length
1
Descriptions
Product Type
8 X 1 Pan Head Slotted/Phillips ( 2 Way ) SMS
extra long description
DOTTIE 2WS81 8 X 1 Pan Head Slotted
Description
#8 X 1'' PHIL/SLOT PH SHEET METAL SCREW
Long Description
Sheet Metal Screw, Steel material, 1 in. length, #8 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type, Patented Invicibox Packaging
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#8
Drive Type
Slotted/Phillips
Head Type
Pan
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2WS81
GTIN
00781002581543
UPC
781002581543
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.005
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat