2WS12112 - #12 X 1-1/2'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.23 (Each)
  • $0.23 (Each)

  • $23.19 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2WS12112
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS12112
Description
#12 X 1-1/2'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #12 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581826 / 00781002581826
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$23.19 (Per 100)
Resources
Images
 
 
2WS12112 - Small Image
 
2WS12112 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#12 x 1-1/2 IN
Length
1-1/2
Descriptions
extra long description
DOTTIE 2WS12112 12 X 1-1/2 Pan Head
Product Type
12 X 1-1/2 Pan Head Slotted/Phillips ( 2 Way ) SMS
Description
#12 X 1-1/2'' PHIL/SLOT PH SHEET METAL SCREW
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #12 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#12
Head Type
Pan
Drive Type
Slotted/Phillips
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
2WS12112
GTIN
00781002581826
UPC
781002581826
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
1.4
Carton
100
You must have an account to view stock levels

* All prices subject to change.