2WS121 - #12 X 1'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.94 (Per 100)
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
2WS121
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS121
Description
#12 X 1'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1 In. Length, #12 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581789 / 00781002581789
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$18.94 (Per 100)
Resources
Images
 
 
2WS121 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#12 x 1 IN
Length
1
Descriptions
Description
#12 X 1'' PHIL/SLOT PH SHEET METAL SCREW
Product Type
12 X 1 Pan Head Slotted/Phillips ( 2 Way ) SMS
Long Description
Sheet Metal Screw, Steel material, 1 in. length, #12 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
extra long description
DOTTIE 2WS121 12 X 1 Pan Head Slott
Additional Information
Thread Size
#12
Head Type
Pan
Drive Type
Slotted/Phillips
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2WS121
GTIN
00781002581789
UPC
781002581789
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.011
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat