25024001 - Galvanized Nipple

Phoenix

  • $55.21 (Each)
  • $55.21 (Each)

  • $5,521.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
25024001
Manufacturer
Phoenix
Manufacturer's Part Number
25024001
Description
Galvanized Nipple
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172006713 / 00782172006713
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.21 (Each)
Carton
$55.21 (Each)
Resources
Images
 
 
25024001 - Small Image
 
25024001 - Large Image
MSDS Sheets
 
 
25024001 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2.875 in
Descriptions
Product Type
4 X CL Cond Nip Gal
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 IN Length, Trade Size: 4 IN, 4-1/2 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Additional Information
outside diameter
51894
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25024001
sub brand
Phoenix
GTIN
00782172006713
UPC
782172006713
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Close Length Conduit Nipple
Trade Size
Trade Size
798
Packaging
Weight per each
1.07
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels

* All prices subject to change.