VMV7LUNV1 - 120-277V Lumnr 94W

Eaton Crouse-Hinds Series

  • $3762.12 (Each)
  • $3,762.12 (Each)
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
VMV7LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV7L/UNV1
Description
120-277V Lumnr 94W
00662276357082|0662276|662276357082|66227635708|35708|VMV7L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV7L/UNV1|Crouse VMV7L/UNV1|Crouse-Hinds Company VMV7L/UNV1|Crousehinds VMV7L/UNV1|Crouse-Hinds VMV7L/UNV1|Eaton Crouse-Hinds Series VMV7L/UNV1|Eaton Crouse-Hinds VMV7L/UNV1|Eeton Crouse-Hinds VMV7L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276357082 / 00662276357082
Weight per unit
23.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,762.12 (Each)
Resources
Brochures
 
 
VMV7LUNV1 - Brochure
Attachments
 
 
VMV7LUNV1 - Specification Sheet
Other Links
 
 
VMV7LUNV1 - Other
 
VMV7LUNV1 - Other
Images
 
 
VMV7LUNV1 - Large Image
 
VMV7LUNV1 - Small Image
 
VMV7LUNV1 - Large Image
 
VMV7LUNV1 - Large Image
Specifications Sheets
 
 
VMV7LUNV1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
62 W
Voltage Rating
120 to 277 V ac;108 to 250 V dc
Current Rating
0.52 A @ 120 V;0.23 A @ 277 V
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Housing Material
Die-Cast Aluminum
Lens Material
Glass
Backing Material
Electrogalvanized Steel
Color
Full Wattage
Dimensions and Weight
Width
13 in
Length
12.5 in
Height
12.3 in
Descriptions
Description
120-277V LUMNR 94W
Product Type
LED Industrial Light
Features
Champ(R) VMV LED luminaires are designed to provide full-spectrum, crisp, white light with custom IES Type I, III and V distribution. Nine versions of the VMV LED are available, providing ideal solutions for a wide range of applications.
Long Description
LED Industrial Light, 7195 lm Brightness (Lumens), 62 W, 120 to 277 V ac;108 to 250 V dc, 0.52 A @ 120 V;0.23 A @ 277 V, Die-Cast Aluminum Housing Material, Glass Lens Material, Non Dimmable, 13 in Width, 12.3 in Height, 12.5 in Length, Wall Mount;Stanchion Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 5 yr Warranty, 23.08 lb
Short Description
LED Industrial Light, 7195 lm, 62W, 120 to 277 VAC;108 to 250 V dc
Special Features
Glass Lens
extra long description
CRS-H VMV7L/UNV1 LED LT LESS MOUNT
Additional Information
Brightness (Lumens)
7195 lm
ip rating
IP66
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Warranty
5 yr
Standards Met
UL 844/1598/1598A/50/50E/8750 Listed;CSA C22.2 Certified;cUL Listed;DLC Listed;IEC 60079-0:2011;IEC 60079-15:2010;IEC 60079-31:2008;IEC 60598-2-1:1979;IEC 60529:2001;EN 60079-0:2012;EN 60079-15:2010;EN 60079-31:2009;EN 60598-2-1:1989;EN 60929:1991 +A1:2001
package quantity
1 ct
Mounting Type
Wall Mount;Stanchion Mount
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
Attachment Type
Electrogalvanized Steel
Coating
Electrogalvanized Steel
lumens
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
VMV7L/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276357082
UPC
662276357082
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight
23.08 lb
Weight per each
23.08
Carton
1
Uses, Certifications, and Standards
Application
Oil and Gas Refineries;Drilling Rigs;Petrochemical Facilities;Food and Beverage Facilities;Platforms;Loading Docks;Tunnels;Indoor/Outdoor Spotlighting;Outdoor
Enclosure
Electrogalvanized Steel
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VMV7LUNV1.
Jump To:

Similar Items

Similar items are close alternatives to VMV7LUNV1, though they may not be 100% alike.

Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalen...
  • Our Part #: VMVL7UNV1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VMVL-7-UNV1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,514.54) ·
VMVL7UNV1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,514.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat